Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves, "TOWARON"

4.75 (12)
Purpose
Agriculture, forestry, construction, civil engineering; warehouse, gardening, working in the home
Color
Brown
...see all
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.1 24.5 S 1.2 18.6 1Pair 1 No.151 75312571 6.13 SGD
In stock
7.8 24.5 M - 20.0 1Pair 1 151 09516516 6.08 SGD
In stock
7.9 25 L - 21.7 1Pair 1 151 09516525 6.25 SGD
In stock
8.5 25.5 2L - 23.6 1Pair 1 151 09516534 7.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2016-10-24 20:56:27
Before you use many times from. Soft and is easy to use. 1 bought once in half a year since the fingertip is broken in about half a year. I was able to buy cheaper than home improvement
This review is about item#9516525.
Factory work
4
From Japan
On 2016-03-29 11:26:37
Hand that it is other similar rubber gloves will be smelly, but this is thing of the deodorizing processing has been performed, it is also popular from the site where the hand is using less of smell. But still the price can not buy in quite frequently at elevated. After me at least put out what deals sense, such as 3 twin-set, I think that there is really demand.
This review is about item#09516525.
Farm work
5
From Japan
On 2016-02-07 09:58:07
Strong and stiffness without, in this type of thing is was the best.
This review is about item#09516516.
Civil engineering work
5
From Japan
On 2015-12-27 19:41:42
The most easy-to-use in rubber gloves. (Softness, such as robustness)
This review is about item#09516525.
Cleaning work, concrete fishing work, etc.
5
From Japan
On 2015-12-11 18:06:00
Balance of flexibility and durability is exquisite, we use as more than 10 years the company supply goods.
This review is about item#09516525.
We used in the landscaping industry
5
From Japan
On 2015-11-10 20:49:55
I would have been the landscaping work, I'm very fit to work with the scissors and saws, I think that is also very good in the water work.
This review is about item#09516525.
We use in the work General
5
From Japan
On 2015-06-09 17:28:38
It is very easy to use rubber gloves, after it has been used, I think also good there is no smell to the hand,
This review is about item#09516516.
Metal polishing work
4
From Japan
On 2015-03-17 13:08:27
Overvalued.
This review is about item#09516516.
FRP work
5
From Japan
On 2014-08-29 20:50:54
In addition to there is also a top product, but very good because the easy-to-use soft. Since the current three types are selectively used by the working state price can be unified if a little cheaper
This review is about item#09516525.
Machine tool
5
From Japan
On 2014-03-25 13:09:52
I have been using a variety of this kind of gloves, durable, up to a hole, use You familiar enough to use.
This review is about item#09516525.

Related Products