Buy more than* S$200* and get FREE SHIPPING

Hexagon-head axis puncturing

4.71 (7)
Hexagon Axis Opposite Side Length (mm)
6.35
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 21 79 1PC 1 4.1MM 09536317 13.99 SGD
Shipped after 2018-05-25
5.4 26 89 1PC 1 5.4MM 09536396 20.99 SGD
Shipped after 2018-05-25
5.5 26 89 1PC 1 5.5MM 09536405 13.99 SGD
In stock
7.5 32 82 1PC 1 7.5MM 09536423 29.99 SGD
Shipped after 2018-05-25
2.4 - 75 1PC 1 2.4MM 09516656 12.99 SGD
Shipped after 2018-05-25
3.6 19 78 1PC 1 3.6MM 09516735 12.99 SGD
Shipped after 2018-05-25
3.7 19 78 1PC 1 3.7MM 09536292 10.99 SGD
Shipped after 2018-05-25
3.8 21 79 1PC 1 3.8MM 09516744 10.99 SGD
In stock
4.3 23 82 1PC 1 4.3MM 09516771 14.99 SGD
Shipped after 2018-05-25
4.9 24 85 1PC 1 4.9MM 09536362 12.99 SGD
Shipped after 2018-05-25
5.3 24 85 1PC 1 5.3MM 09536387 22.99 SGD
Shipped after 2018-05-25
2.7 - 75 1PC 1 2.7MM 09536265 10.99 SGD
Shipped after 2018-05-25
4.4 23 82 1PC 1 4.4MM 09536326 12.99 SGD
Shipped after 2018-05-25
4.6 23 82 1PC 1 4.6MM 09536335 12.99 SGD
Shipped after 2018-05-25
4.7 23 82 1PC 1 4.7MM 09536344 12.99 SGD
Shipped after 2018-05-25
4.8 24 85 1PC 1 4.8MM 09536353 15.99 SGD
Shipped after 2018-05-25
2.3 - 75 1PC 1 2.3MM 09536247 9.99 SGD
Shipped after 2018-05-25
2.6 - 75 1PC 1 2.6MM 09536256 12.99 SGD
Shipped after 2018-05-25
3.4 19 78 1PC 1 3.4MM 09516717 10.99 SGD
In stock
2.1 - 75 1PC 1 2.1MM 09536222 9.99 SGD
Shipped after 2018-05-25
2.2 - 75 1PC 1 2.2MM 09536231 9.99 SGD
Shipped after 2018-05-25
2.8 - 75 1PC 1 2.8MM 09516674 10.99 SGD
Shipped after 2018-05-25
2.9 - 75 1PC 1 2.9MM 09536274 9.99 SGD
Shipped after 2018-05-25
3.1 - 75 1PC 1 3.1MM 09536283 10.99 SGD
Shipped after 2018-05-25
3.9 21 79 1PC 1 3.9MM 09536301 11.99 SGD
Shipped after 2018-05-25
9.5 32 82 1PC 1 9.5MM 09536441 38.99 SGD
Shipped after 2018-05-25
5.1 24 85 1PC 1 5.1MM 09536371 22.99 SGD
Shipped after 2018-05-25
6.8 32 82 1PC 1 6.8MM 09536414 27.99 SGD
In stock
10 32 82 1PC 1 10.0MM 09516866 34.99 SGD
In stock
8 32 82 1PC 1 8.0MM 09536432 27.99 SGD
In stock
9 32 82 1PC 1 9.0MM 09516857 29.99 SGD
In stock
7 32 82 1PC 1 7.0MM 09516832 24.99 SGD
In stock
2.0 17 75 1PC 1 2.0MM 09516647 8.99 SGD
In stock
2.5 17 75 1PC 1 2.5MM 09516665 8.99 SGD
In stock
3.0 17 75 1PC 1 3.0MM 09516683 8.99 SGD
In stock
3.2 17 75 1PC 1 3.2MM 09516692 9.99 SGD
In stock
3.3 17 75 1PC 1 3.3MM 09516701 9.99 SGD
In stock
3.5 19 78 1PC 1 3.5MM 09516726 9.99 SGD
In stock
4.0 21 79 1PC 1 4.0MM 09516753 10.99 SGD
In stock
4.2 21 79 1PC 1 4.2MM 09516762 11.99 SGD
In stock
4.5 23 82 1PC 1 4.5MM 09516787 11.99 SGD
In stock
5.0 24 85 1PC 1 5.0MM 09516796 12.99 SGD
In stock
5.2 24 85 1PC 1 5.2MM 09516805 13.99 SGD
In stock
6.0 26 89 1PC 1 6.0MM 09516814 19.99 SGD
In stock
6.5 29 93 1PC 1 6.5MM 09516823 20.99 SGD
In stock
8.5 32 82 1PC 1 8.5MM 09516841 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
When blind hole is processed
5
From Japan
On 2018-02-18 01:45:07
If you do not need precision enough to use the end mill, you can use it very easily.
This review is about item#09536387.
Making fishing tackle
5
From Japan
On 2015-09-10 22:01:42
It is a very good product.
This review is about item#09516701.
Thin drilling operation
4
From Japan
On 2014-10-13 17:50:02
I have polished myself for about 30 years ago how to grind this edge. Although it is possible to make round hole drilling like the metal core, the shape of the cutting edge also shows a larger diameter more prominently. However, it is very regrettable that there is only a thin dust.
This review is about item#09516726.
Drilling of quenched ribbon steel
4
From Japan
On 2014-05-25 11:32:29
For ordinary drill blades for aluminum alloys, free cutting steels, etc., 0.5t hardened blade will be useless in one time when used for ribbon steel. It is cheap for cost though I want you to have a little more because it opens neatly with good skill with this hole and holds about 5 times. Shank does not have to be hexagon so if you can make it cheap you want the previous straight out.
This review is about item#09516683.
Aluminum square pipe (thickness 2 mm)
5
From Japan
On 2013-10-05 19:55:17
Bali got out a little, but a beautiful hole opened easily. I would like to try using different sizes.
This review is about item#09516823.
Used for processing aluminum
5
From Japan
On 2012-10-28 15:26:09
Although I was thinking that I wanted to use it from the front, I tried to purchase because the product under presently needs precision. Was it still good? I mark it with a punch for manual work, but it will definitely have a hole on that street. It is natural, but it is staggering compared to what we have done so far. The hole is also beautiful. If the price is another cheap one, we would like to arrange things of other thickness, but we will keep it at the size we need now.
This review is about item#09516753.
Processing of aluminum materials for jigs
5
From Japan
On 2010-09-30 19:40:11
It may be the best way to not get out of the position of the punch. Because it cuts like Fossner bit, the speed is not fast, but a beautiful round hole opens. I would like to stock each size if the price is cheaper a little.
This review is about item#09516866.

Related Products