Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chanffering and Deburring Blade D75

5.00 (1)
Blade
D75
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cutting Edge Angle (degree) Blade Width (mm) Hardness Overall Length (mm) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Blade Angle (degree) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cutting Edge Angle (degree) Blade Width (mm) Hardness Overall Length (mm) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Blade Angle (degree) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 3.2 HRC62 to 64 75 3.2 - - 8 1PC 1 BD7501 09516893 13.99 SGD
In stock
112-3203 - - - - - 1-0398 60 51 1Box(10PC) 1 BD7510 06738383 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the mobile tool set
5
From Japan
On 2016-07-25 10:02:03
When I go out, I always carry tools, so I need as small as possible. This can be used as it is without attaching a handle, it is handy because it is safe with a cover.
This review is about item#09516893.

Related Products