Buy more than* S$200* and get FREE SHIPPING

Ductile, Standard TypeSwivel Caster, Rubber Wheels

5.00 (1)
...see all>
Product Options
ADD TO CART
Shape Plate Dimensions L1xL2 (mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Metal Fitting Width B (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Weight (g) Shaft Diameter A (mm) Allowable Load (kg) Attachment Bore Diameter d (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Plate Dimensions L1xL2 (mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Metal Fitting Width B (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Weight (g) Shaft Diameter A (mm) Allowable Load (kg) Attachment Bore Diameter d (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 180x180 250 60 66 180x180 140x140 300 8600 25 300 - Rubber (B) input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 250BRB 09517277 209.99 SGD
Shipped after 2018-03-27
- 91x91 75 25 40 91x91 65x65 112.5 1150 - 70 - Rubber (B) input   1PC 1 75BRB 09517225 37.99 SGD
In stock
Freely car 156 x 156 200 50 60 156 x 156 120 x 120 250 5700 20 250 14 Rubber (B) input   1PC 1 200BRB 09517261 139.99 SGD
In stock
Swivel 128x128 125 40 52 128x128 100x100 168.5 3100 17 150 11 Rubber(B)input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125BRB 09517243 80.99 SGD
Shipped after 2018-06-01
- 204x204 300 65 70 204x204 160x160 350 11600 25 350 - Rubber (B) input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 300BRB 09517286 299.99 SGD
Shipped after 2018-03-07
Universal wheel 113x113 100 30 47 113x113 85x85 140 1900 12 100 11 With rubber (B)   1PC 1 100BRB 09517234 51.99 SGD
In stock
Universal wheel 128x128 150 40 56 128x128 100x100 195 3600 20 180 11 With rubber (B)   1PC 1 150BRB 09517252 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part of a storage cart for a folding chair
5
From Japan
On 2014-10-28 13:51:49
The current caster was looking for a thing adapted to the total height 21 cm used for folding chair storage truck under the gymnasium stage delivered 40 years ago. Unfortunately I was short of 1.5 cm, but I made it in time by adding plate of 15 cm of duralumin, 1.5 cm thick. Was it lower than before? An additional order came, but it is cumbersome to drill a hole in the plate. Is there something easy to add?
This review is about item#09517252.

Related Products