Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Material TRUSCO Part Number Accessories Load Limit N (kgf) Dimension h (mm) Dimensions b2 (mm) Dimensions b1 (mm) Dimensions B (mm) Overall Length (m) Dimension H (mm) Standard Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material TRUSCO Part Number Accessories Load Limit N (kgf) Dimension h (mm) Dimensions b2 (mm) Dimensions b1 (mm) Dimensions B (mm) Overall Length (m) Dimension H (mm) Standard Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Base cover / PVC - Temporarily with tape 1960(200) 5 - - 30 1 8 - Milky white   1PC 1 OP3-M 09981623 9.53 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 11.5 13.5 19 78 2 15.5 - Gray   1PC 1 OP8-2G 09981912 42.50 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 5 - - 30 2 8 - Beige   1PC 1 OP3-2J 09981632 19.60 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 7 3 16 45 2 11 - Milky white   1PC 1 OP4-2M 09981745 23.23 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 8 4.5 18 54 2 12 - Milky white   1PC 1 OP5-2M 09981806 27.98 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 18.5 29 55.5 160 1 25 - Gray   1PC 1 OP16-G 09982077 62.00 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 5 - - 30 2 8 - Gray   1PC 1 OP3-2G 09981657 19.37 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 7 3 16 45 2 11 - Light Brown   1PC 1 OP4-2LB 09981727 23.23 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 7 3 16 45 2 11 - Beige   1PC 1 OP4-2J 09981711 23.23 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 7 3 16 45 2 11 - Gray   1PC 1 OP4-2G 09981736 24.26 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 11.5 13.5 19 78 2 15.5 - Milky white   1PC 1 OP8-2M 09981921 42.82 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 5 - - 30 1 8 - Gray   1PC 1 OP3-G 09981614 9.42 SGD
Shipped after 2017-05-01
- Base cover / PVC - Temporarily with tape 1960(200) 5 - - 30 1 8 - Beige   1PC 1 OP3-J 09981596 9.42 SGD
Shipped after 2017-05-01
- - - - - 14.5 15 29 99 2 19.5 OP10 type Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP10-2K 86831507 67.60 SGD
Shipped after 2017-05-10
- - - - - 14.5 15 29 99 1 19.5 OP10 type Black   1PC 1 OP10-K 86831516 36.30 SGD
Shipped after 2017-05-10
- - - - - 7 3 16 45 2 11 OP4 type Black   1PC 1 OP4-2K 86831586 25.68 SGD
Shipped after 2017-05-10
- - - - - 7 3 16 45 1 11 OP4 type Black   1PC 1 OP4-K 86831595 13.88 SGD
Shipped after 2017-05-10
- - - - - 8 4.5 18 54 2 12 OP5 type Black   1PC 1 OP5-2K 86831604 28.36 SGD
Shipped after 2017-05-10
- - - - - 8 4.5 18 54 1 12 OP5 type Black   1PC 1 OP5-K 86831613 15.40 SGD
Shipped after 2017-05-10
- - - - - 9 9 19 68.5 2 13.5 OP7 type Black   1PC 1 OP7-2K 86831622 34.94 SGD
Shipped after 2017-05-10
- - - - - 9 9 19 68.5 1 13.5 OP7 type Black   1PC 1 OP7-K 86831631 17.35 SGD
Shipped after 2017-05-10
- - - - - 17.5 21 36 117 2 23.5 OP12 type Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP12-2K 86831525 89.36 SGD
Shipped after 2017-05-10
- - - - - 17.5 21 36 117 1 23.5 OP12 type Black   1PC 1 OP12-K 86831534 47.38 SGD
Shipped after 2017-05-10
- - - - - 18.5 29 55.5 160 2 25 OP16 type Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-2K 86831543 119.90 SGD
Shipped after 2017-05-10
- - - - - 18.5 29 55.5 160 1 25 OP16 type Black   1PC 1 OP16-K 86831552 59.73 SGD
Shipped after 2017-05-10
- - - - - 5 - - 30 2 8 OP3 type Black   1PC 1 OP3-2K 86831561 18.06 SGD
Shipped after 2017-05-10
- - - - - 5 - - 30 1 8 OP3 type Black   1PC 1 OP3-K 86831577 12.01 SGD
Shipped after 2017-05-10
- - - - - 11.5 13.5 19 78 2 15.5 OP8 type Black   1PC 1 OP8-2K 86831647 36.93 SGD
Shipped after 2017-05-10
- - - - - 11.5 13.5 19 78 1 15.5 OP8 type Black   1PC 1 OP8-K 86831656 19.97 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 5 - - 30 2 8 - Milk White   1PC 1 OP3-2M 09981666 19.21 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 2 23.5 - Gray   1PC 1 OP12-2G 09982034 93.55 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 2 25 - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-2G 09982113 129.90 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 7 3 16 45 1 11 - Gray   1PC 1 OP4-G 09981693 11.63 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 2 23.5 - LightBrown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP12-2LB 09982025 86.58 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 1 23.5 - Milk White   1PC 1 OP12-M 09982007 45.59 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 14.5 15 29 99 2 19.5 - Gray   1PC 1 OP10-2G 09981973 72.23 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 1 25 - LightBrown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-LB 09982061 59.62 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 5 - - 30 2 8 - LightBrown   1PC 1 OP3-2LB 09981641 19.37 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 14.5 15 29 99 2 19.5 - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP10-2M 09981982 71.52 SGD
Shipped after 2017-05-10
1-2520 Base cover / PVC 392-5218 Tacking tape with 1960(200) 9 9 19 68.5 1 13.5 - Milk White   1PC 1 OP7-M 09981824 18.73 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 2 25 - LightBrown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-2LB 09982104 119.90 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 11.5 13.5 19 78 1 15.5 - LightBrown   1PC 1 OP8-LB 09981876 22.00 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 2 23.5 - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP12-2J 09982016 93.55 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 1 23.5 - Beige   1PC 1 OP12-J 09517216 46.70 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 14.5 15 29 99 1 19.5 - Milk White   1PC 1 OP10-M 09981946 35.56 SGD
Shipped after 2017-05-01
1-2520 Base cover / PVC 392-5196 Tacking tape with 1960(200) 7 3 16 45 1 11 - Milk White   1PC 1 OP4-M 09981702 11.63 SGD
Shipped after 2017-05-01
1-2520 Base cover / PVC 392-5200 Tacking tape with 1960(200) 8 4.5 18 54 1 12 - Milk White   1PC 1 OP5-M 09981763 13.66 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 9 9 19 68.5 2 13.5 - Gray   1PC 1 OP7-2G 09981833 35.84 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 14.5 15 29 99 2 19.5 - LightBrown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP10-2LB 09981964 68.67 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 14.5 15 29 99 1 19.5 - LightBrown   1PC 1 OP10-LB 09981937 36.24 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 14.5 15 29 99 2 19.5 - Beige   1PC 1 OP10-2J 09981955 72.23 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 2 25 - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-2J 09982095 129.90 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 1 25 - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-J 09982052 62.47 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 1 23.5 - LightBrown   1PC 1 OP12-LB 09981991 45.59 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 5 - - 30 1 8 - LightBrown   1PC 1 OP3-LB 09981605 9.15 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 8 4.5 18 54 1 12 - LightBrown   1PC 1 OP5-LB 09981754 13.45 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 9 9 19 68.5 2 13.5 - LightBrown   1PC 1 OP7-2LB 09981851 36.24 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 7 3 16 45 1 11 - LightBrown   1PC 1 OP4-LB 09981684 11.54 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 9 9 19 68.5 1 13.5 - LightBrown   1PC 1 OP7-LB 09981815 18.73 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 1 23.5 - Gray   1PC 1 OP12-G 09517207 46.70 SGD
Shipped after 2017-05-01
- Base cover / PVC - Tacking tape with 1960(200) 17.5 21 36 117 2 23.5 - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP12-2M 09982043 86.58 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 2 25 - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OP16-2M 09982122 129.90 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 18.5 29 55.5 160 1 25 - Milk White   1PC 1 OP16-M 09982086 59.62 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 9 9 19 68.5 2 13.5 - Milk White   1PC 1 OP7-2M 09981867 43.57 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 8 4.5 18 54 2 12 - LightBrown   1PC 1 OP5-2LB 09981781 27.03 SGD
Shipped after 2017-05-10
- Base cover / PVC - Tacking tape with 1960(200) 11.5 13.5 19 78 2 15.5 - LightBrown   1PC 1 OP8-2LB 09981903 42.50 SGD
Shipped after 2017-05-10
- Base covers/PVC - With temporary fixing tape 1960(200) 7 3 16 45 1 11 - Beige   1PC 1 OP4-J 09981675 11.54 SGD
Shipped after 2017-05-01
- Base - cover/ PVC - With temporary fixing tape 1960(200) 8 4.5 18 54 2 12 - Gray   1PC 1 OP5-2G 09981797 28.30 SGD
Shipped after 2017-05-01
- Base - cover/ PVC - With temporary fixing tape 1960(200) 8 4.5 18 54 2 12 - Beige   1PC 1 OP5-2J 09981772 28.51 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 8 4.5 18 54 1 12 - Gray   1PC 1 OP5-G 09517121 13.66 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 8 4.5 18 54 1 12 - Beige   1PC 1 OP5-J 09517137 13.66 SGD
Shipped after 2017-05-01
- Base - cover/ PVC - With temporary fixing tape 1960(200) 9 9 19 68.5 2 13.5 - Beige   1PC 1 OP7-2J 09981842 35.84 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 9 9 19 68.5 1 13.5 - Gray   1PC 1 OP7-G 09517146 18.73 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 9 9 19 68.5 1 13.5 - Beige   1PC 1 OP7-J 09517155 18.73 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 11.5 13.5 19 78 2 15.5 - Beige   1PC 1 OP8-2J 09981894 42.03 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 11.5 13.5 19 78 1 15.5 - Gray   1PC 1 OP8-G 09517164 21.84 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 11.5 13.5 19 78 1 15.5 - Beige   1PC 1 OP8-J 09517173 21.84 SGD
Shipped after 2017-05-01
- Base-cover/PVC - Temporary fixing tape 1960(200) 11.5 13.5 19 78 1 15.5 - Milky white   1PC 1 OP8-M 34655512 21.84 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 14.5 15 29 99 1 19.5 - Gray   1PC 1 OP10-G 09517182 35.56 SGD
Shipped after 2017-05-01
- Base covers/PVC - With temporary fixing tape 1960(200) 14.5 15 29 99 1 19.5 - Beige   1PC 1 OP10-J 09517191 35.56 SGD
Shipped after 2017-05-11
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Mall for LAN wiring of the floor surface
5
From Japan
On 2017-02-21 16:28:08
There are also split on the strength of the width. Since the mall edge is in smooth, it is less caught.
This review is about item#9981973.
Floor of the LAN, power supply wiring
5
From Japan
On 2016-02-25 16:43:35
Because we are using a book series from the previous installation without problems, and can be used.
This review is about item#09981772.
Electrical construction
5
From Japan
On 2015-12-12 11:32:19
May familiar also on top of the carpet
This review is about item#09981736.
Because of the extension cord protection
5
From Japan
On 2014-10-10 06:51:10
Strong and very good. Also, if you want to use in flooring, it seems to be good if there is a color of the wood grain.
This review is about item#09981675.
wiring
5
From Japan
On 2014-10-06 17:57:06
When I actually bought, because of the slight swell of cable (twist?), It was needed more space dimensions had expected. Take care when buying. In addition, since the dimensions of the space is not specified, and we'd appreciate it if you could write.
This review is about item#09517137.
Company of office
5
From Japan
On 2014-07-09 18:41:49
It is using the wiring process in the office. Those that had been previously used, which was cracked when moving the copy machine did not have a thing to break even through the heavy, such as a copy machine on top of this product. I think that of course limit is there, but we are very happy. I think even better if there is a little more color variation.
This review is about item#09981693.
Extension of the power strip.
3
From Japan
On 2014-06-06 10:40:12
Design to reduce irregularities, it may not easily attached to dust and dirt.
This review is about item#09981596.
Cable protection
5
From Japan
On 2014-04-09 13:23:04
The future of the mall is very good
This review is about item#09517121.

Related Products