Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster Ductile Casters, Standard Type

1.00 (1)
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Material Eccentricity E (mm) Shaft Diameter A (mm) Metal Fitting Width B (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Weight (g) Allowable Load (kg) Plate Dimensions L1xL2 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Material Eccentricity E (mm) Shaft Diameter A (mm) Metal Fitting Width B (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Weight (g) Allowable Load (kg) Plate Dimensions L1xL2 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Iron (B) input 50 20 60 - 156x156 120x120 250 7150 500 156x156 - 1PC 1 200BRFB 09517392 149.99 SGD
In stock
150 Iron (B) input 40 20 56 11 128x128 100x100 195 4200 400 128x128 Swivel 1PC 1 150BRFB 09517383 99.99 SGD
In stock
75 With iron (B) 25 10 40 11 91x91 65x65 112.5 1350 140 91x91 Universal wheel 1PC 1 75BRFB 09517365 42.99 SGD
In stock
100 With iron (B) 30 12 47 11 113x113 85x85 140 2230 190 113x113 Universal car 1PC 1 100BRFB 09517374 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a truck wheel
1
From Japan
On 2011-10-13 10:02:47
I had written as an iron wheel, but I thought that rubber was rolled. On net orders, sometimes you get a miscalculation. It was a failure. For not misunderstanding, I would like you to write it as no rubber in the future. (I think that it is a standard with rubber attached) In addition, although there are many legs made of press, I have ductile made because I have poor possession.
This review is about item#09517383.

Related Products