Buy more than* S$200* and get FREE SHIPPING

Ductile Rigid Caster

Eccentricity E (mm)
-
Shaft Diameter A (mm)
20
Shape
Fixed cars
Material
Urethane (B) input
...see all>
Product Options
ADD TO CART
Plate Dimensions L1xL2 (mm) Wheel Diameter D (phi mm) Metal Fitting Width B (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Weight (g) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Dimensions L1xL2 (mm) Wheel Diameter D (phi mm) Metal Fitting Width B (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Weight (g) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x73 150 57 11 150x73 120x45 195 3100 350 1PC 1 150KULB 09517505 109.99 SGD
Shipped after 2018-06-01
180x80 200 61 14 180x80 150x50 250 4750 490 1PC 1 200KULB 09517514 159.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products