Buy more than* S$200* and get FREE SHIPPING

Wheels, Rubber, With BCarfor Ductile Casters, Standard Type

2.67 (3)
...see all>
Product Options
ADD TO CART
Hole Diameter d (phi mm) Wheel Diameter D (phi mm) Boss Diameter B2 (phi mm) Boss Width B1 (mm) Wheel Width R (mm) Bearing Allowable Load (kg) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter d (phi mm) Wheel Diameter D (phi mm) Boss Diameter B2 (phi mm) Boss Width B1 (mm) Wheel Width R (mm) Bearing Allowable Load (kg) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 100 41 44 35 CB1232 100 Rubber (B input)   1PC 1 100B 09518616 26.99 SGD
Shipped after 2018-06-05
17 125 48 49 38 CB1740 150 Rubber(Binput)   1PC 1 125B 09518625 39.99 SGD
Shipped after 2018-06-05
25 230 62 60 46 CB2552 270 Rubber (B input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 230B 09518652 95.99 SGD
Shipped after 2018-06-05
20 200 57 57 44 CB2047 220 Rubber (B input)   1PC 1 200B 09518643 68.99 SGD
Shipped after 2018-06-08
- 75 40 37 32 CB1030 70 Rubber (B input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75B 09518607 19.99 SGD
Shipped after 2018-06-05
25 300 62 67 50 CB2552 350 Rubber (B input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 300B 09518677 149.99 SGD
Shipped after 2018-07-03
25 250 62 63 48 CB2552 300 Rubber (B input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 250B 09518661 -
N/A
[x]
20 150 56 53 40 CB2047 180 Rubber ( input B)   1PC 1 150B 09518634 46.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
For lifter
3
From Japan
On 2017-02-07 14:46:29
When buying a maker's item it is very expensive, so I purchased something that fitted dimensions. Especially it can be used without problems.
This review is about item#9518634.
Production site
4
From Japan
On 2016-07-25 09:09:27
I am satisfied with smooth and stable work
This review is about item#09518634.
Tire of a motor boat truck
1
From Japan
On 2014-08-16 12:09:43
The rubber part easily fell off easily.
This review is about item#09518634.

Related Products