Buy more than* S$200* and get FREE SHIPPING

Chipping Hammer

2014 TRUSCO Published Page
2-1590
Piston Diameter (phi mm)
28
Air Inlet(inch)
41706
Air Consumption (m3/min)
0.5
Hose Inside-Diameter (phi mm)
12.7(1/2)
Blows (min-1 [times/minute])
2400
Type
Marukomi
Weight (kg)
5.9
Overall Length (mm)
330
Stroke (mm)
79
TRUSCO Part Number
332-4907
Specification
Junk size /phi17.45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA-3B 09519702 559.99 SGD
In stock
ADD TO CART

Related Products