Buy more than* S$200* and get FREE SHIPPING

Metal Sponge

5.00 (1)
Caution
Do not use the ones which are vulnerable to damage Do not place near fire or hot places
Purpose
Remove stains that gets stuck on iron pots, fry pans, fish grilling nets, oven, and stove burner trivet
Dimension (mm)
(Approximate) 60 x 75 x 40
Material
Antibacterial polyurethane aluminium oxide (abradant)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09519876 2.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2016-08-31 17:41:00
Repeat schedule so unexpectedly fell not well of price to be a problem.
This review is about item#9519876.

Related Products