Buy more than* S$200* and get FREE SHIPPING

Scotch Bright Anti Bacterial Polyurethane

5.00 (3)
Dimensions (Vetical x Horizontal x Thickness) (mm)
70x115x35
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 332-2483 Green No abrasive particles 1PC 1 SS72KG 37139234 2.99 SGD
In stock
- - Orange No abrasive particles 1PC 1 SS-72KE 09519921 2.99 SGD
In stock
12 g (1 piece) 006-1140 Orange Green Abrasive particles /None 1Pack(2PC) 1 SS-72K-2PM 37135147 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2016-06-12 12:08:36
It is a standard time classic. This is always in our house.
This review is about item#37135147.
A washing place of a restaurant
5
From Japan
On 2014-08-08 19:17:04
It will last longer than a commercial sponge It is easy to use without using scratches and scratches It is even better if the price is cheap a little more
This review is about item#37135147.
Wash-up
5
From Japan
On 2014-03-08 06:21:07
The feeling that I had in my hands is just as easy to use and I always buy it.
This review is about item#37135147.

Related Products