Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SGP White Pipes

Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Length (m)
2
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Weight (kg/m) Nominal Diameter (B) Thickness (mm) Set Contents Outer Diameter (mm) Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg/m) Nominal Diameter (B) Thickness (mm) Set Contents Outer Diameter (mm) Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.68 3/4 2.8 2m x 6 this 27.2 20   1Set(6PC) 1 20Ax2m 09520007 189.99 SGD
In stock
1.31 41641 2.8 2m x 6 this 21.7 15 *[No return] You cannot return this product. For details, see FAQ. 1Set(6PC) 1 15Ax2m 09519991 169.99 SGD
Shipped after 2018-06-26
0.652 1/4 2.3 2m x 6 this 13.8 8 *[No return] You cannot return this product. For details, see FAQ. 1Set(6PC) 1 8Ax2m 09519973 -
Discontinued
[x]
0.851 3/8 2.3 2m x 6 this 17.3 10 *[No return] You cannot return this product. For details, see FAQ. 1Set(6PC) 1 10Ax2m 09519982 229.99 SGD
Shipped after 2018-06-26
2.43 1 3.2 2m x four 34 25 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 25Ax2m 09520016 179.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products