Buy more than* S$200* and get FREE SHIPPING

BC Copy Receipt, Spot Type

4.67 (3)
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
84x175
Size
Check bill horizontal
Type
Horizontal writing and 2 color print
Specification
First sheet: receipt (copy), second sheet:receipt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 Uke-390 09520131 3.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2016-08-06 16:59:09
Easy to use for and since it is the same that I always use
This review is about item#09520131.
Receipt of product sales
5
From Japan
On 2015-03-03 22:28:22
Since the easy-to-use, we use this product.
This review is about item#09520131.
Upon receipt issue
5
From Japan
On 2014-09-11 21:52:58
Special mention for the commodity is not deemed necessary. Since it is not extreme cheap, It is ordered with other products. Since the price assessment is somewhat satisfactory. But I think that it is cheaper. It survives.
This review is about item#09520131.

Related Products