Buy more than* S$200* and get FREE SHIPPING

Receipt Check Horizontal

4.00 (3)
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
84x220
Size
Check bill horizontal
Type
Horizontal writing and 2 color print
Specification
Wood Free Paper, No Copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 Uke-56 09520287 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As a receipt
2
From Japan
On 2017-06-24 14:43:01
Because the paper is too thin for large plates, it was hard to use.
This review is about item#9520287.
Issuing a receipt
5
From Japan
On 2014-02-27 01:33:44
Cheaper than anywhere
This review is about item#09520287.
Sale
5
From Japan
On 2014-01-29 13:20:29
It is cheap and saved.
This review is about item#09520287.

Related Products