Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deposit Slips B7 Horizontal

4.33 (6)
Caution
Not of standard JIS dimensions.
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
88x125
Number of Holes
2
Size
B7 horizontal
Specification
Wood Free Paper, No Copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 Te-1N 09520357 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During slip processing
5
From Japan
On 2018-06-18 11:11:45
I always use the Kokuyo slips. I also bought it because it was also good for monetary value.
This review is about item#9520357.
Accounting affairs
5
From Japan
On 2017-11-15 19:47:00
I am satisfied with both the amount of money and usability because it is a product I always use.
This review is about item#9520357.
Deposit operation
5
From Japan
On 2017-11-06 16:40:37
We use it for the memorandum of money to keep from daily customers. I can sell it because I can purchase it in something.
This review is about item#9520357.
Is it?
3
From Japan
On 2015-11-28 16:49:53
It is good.
This review is about item#09520357.
Expense management
3
From Japan
On 2015-05-25 16:06:19
We have used the same product from before. Especially usability and improvement points are not included.
This review is about item#09520357.
payment
5
From Japan
On 2012-11-16 13:55:38
Prices are a bit high, but at the same time.
This review is about item#09520357.

Related Products