Buy more than* S$200* and get FREE SHIPPING

Magnet Eraser Special Spare Sheet

5.00 (1)
Caution
"Magnet eraser" is not included
Size (mm)
126x110x1.2
Dimensions (Width W x Depth D x Height H) (mm)
126x110x1.2
Material
(Cloth) felt and double-sided adhesive tape
TRUSCO Part Number
404-2484
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 MMRE-R5 09520436 3.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Refresh the whiteboard eraser
5
From Japan
On 2017-11-15 14:50:01
It is useful for erasers that are not of washing type. I also use it for eraser of other makers of almost the same size. Although the double-sided tape is only in the surroundings, I think whether it will be more stable if another one is in the middle.
This review is about item#9520436.

Related Products