Buy more than* S$200* and get FREE SHIPPING

Brush for Washing Bins, Wire Pattern

5.00 (3)
Trim
Black mixed hair
...see all>
Product Options
ADD TO CART
Specification Diameter (mm) Diameter (phi mm) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Diameter (mm) Diameter (phi mm) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 3.6 liter bottle 130 120 710 089-52-21-07 1PC 1 H-1 09523866 -
Discontinued
[x]
For 1.8 liter bottle 100 90 540 - 1PC 1 H-2 09523875 -
Discontinued
[x]
For large bottles 90 70 470 - 1PC 1 H-3 09523884 -
Discontinued
[x]
For medium bottles 65 60 360 089-52-21-38 1PC 1 H-4 09523893 -
Discontinued
[x]
For small bottles 55 50 290 089-52-21-37 1PC 1 H-5 09523902 -
Discontinued
[x]
For mideum size test tubes 50 40 240 089-52-21-36 1PC 1 H-6 09523911 -
Discontinued
[x]
For small test tubes 40 30 210 089-52-21-35 1PC 1 H-7 09523927 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bin wash
5
From Japan
On 2011-07-02 17:14:01
It is a very old one and very good.
This review is about item#09523884.
Bin wash
5
From Japan
On 2011-03-24 20:13:10
Using a brush that matches the size of the bottle makes it easier to clean.
This review is about item#09523884.
Cleaning utensils and fine clearance Cleaning
5
From Japan
On 2010-10-28 22:40:21
Although I did not make complicated, I liked the place that I am likely to be able to use for a long period because it is tough enough to get out of my hair and I can not come off easily.
This review is about item#09523927.

Related Products