Buy more than* S$200* and get FREE SHIPPING

Desk Pen

4.25 (8)
Green Purchasing Law
Conformity
Nib
Stainless pen gold plated finish (STY-2)
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
13.1x187
Standard
Green Purchasing Law conformity goods, eco-mark authorized goods
Weight (g)
8.9
Specification
Extra fine recycled AS resin body (caps are recycled PE resin)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DPQ700A#1 40456062 7.19 SGD
Shipped after 2017-12-18
Red 1PC 1 DPQ700A#10 40456071 7.19 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Childcare document
5
From Japan
On 2017-02-17 05:46:25
Super fine is good I can write smoothly Because the price is cheap, it is saved
This review is about item#40456062.
Document preparation
5
From Japan
On 2016-12-01 16:33:37
I use it with a stand. When you read a document, you do not need to cap, and because the pen is long, it's easy to write.
This review is about item#40456062.
Replacing with Prepy
4
From Japan
On 2015-02-28 21:53:50
Purchased to make it a medium letter desk pen combined with prepie. Certainly the line is thin but I was concerned about crispy feeling. If it is a desk pen stand DPD - 1200E it will not fit firmly.
Clerical work
1
From Japan
On 2014-06-04 13:53:23
It will be impossible to write immediately. Writing is the worst.
This review is about item#40456062.
Character and work design drawing
4
From Japan
On 2013-10-13 17:25:23
The pen tip is somewhat hard, but you can draw thin lines. The feeling I have is not too thin, just not too thick.
This review is about item#40456062.
Desk document work
5
From Japan
On 2013-06-25 13:18:35
It is quite good writing taste. I feel I can write a little better. It will be appreciated if you can handle desk pen stand corresponding to this pen. Because the specification of the pen is new, the adapting desk pen stand has changed from DPD - 1200E to the new product DPD - 1200G. Thank you for your consideration.
This review is about item#40456062.
For general handwriting such as filling out notes and documents
5
From Japan
On 2013-04-08 01:43:15
It is a fine pen fountain pen with an iron pen tip. The pen tip is solid and can write crisp and fine letters. Ink flow is very good salt plum, it is just too good to go out. The written letters do not blur. Where you can go forward with writing without power with smoothness, such as a fountain pen. Noteworthy is the balance of the center of gravity, because the pen's butt is stretched out with the pin, it is balanced with the pen tip, and the entire pen is the ideal weight distribution, you can continue to use without getting tired . I also thought that the newly developed cap that the pen tip does not dry even if it is not used for a year.
This review is about item#40456062.
It is used for daily data recording.
5
From Japan
On 2013-02-15 07:16:48
It was thinner than I expected.
This review is about item#40456062.

Related Products