Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy White Board Marker

5.00 (2)
Green Purchasing Law
Compatible
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
23x16x149
Standard
Compliable with Act on Promoting Green Purchasing
Material
Axis / knock / recycled PP Clip/PC Core of pen/pet Internal parts/pp / NBR, POM, PET, iron
...see all>
Product Options
ADD TO CART
Nib Line Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nib Line Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round core, mid letter 1.9 Black 1PC 1 MWX5M-A 09524541 -
Discontinued
[x]
Round core, mid letter 1.9 Red 1PC 1 MWX5M-B 09524557 -
Discontinued
[x]
Round core, mid letter 1.9 Blue 1PC 1 MWX5M-C 09524566 -
Discontinued
[x]
Round core, mid letter 1.9 Green 1PC 1 MWX5M-D 09524575 -
Discontinued
[x]
flat core - medium print 1.7 - 4.2 Black 1PC 1 MWX6M-A 09524584 -
Discontinued
[x]
flat core - medium print 1.7 - 4.2 Red 1PC 1 MWX6M-B 09524593 -
Discontinued
[x]
flat core - medium print 1.7 - 4.2 Blue 1PC 1 MWX6M-C 09524602 -
Discontinued
[x]
flat core - medium print 1.7 - 4.2 Green 1PC 1 MWX6M-D 09524611 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Whiteboard character writing
5
From Japan
On 2015-06-18 17:09:27
It was easy to use with a thick core. I am saved because this type is not sold elsewhere.
This review is about item#09524566.
Fill in the white board, color coding
5
From Japan
On 2014-06-25 23:03:56
It is easy to use. Because I fill in with multiple people, I forgot to forget it if I type it lid or sweet way to tighten the lid soon I can not use it, but if this is usable without problems
This review is about item#09524566.

Related Products