Buy more than* S$200* and get FREE SHIPPING

Fluorescence Optex 2

Line Width (mm)
Bold/ 4.0 and fine / 1.0 - 1.4
Type
Bold and fine print
Weight (g)
8.8
Overall Length (mm)
141.5
Shaft Diameter (phi mm)
11.5
Type
Water-based
Ingredients
Water-based pigments
...see all>
Product Options
ADD TO CART
Ink Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Compatible 1PC 1 WKT4-R 09524821 -
Discontinued
[x]
Pink Conformity 1PC 1 WKT4-P 09524837 -
Discontinued
[x]
Orange Compatible 1PC 1 WKT4-OR 09524846 -
Discontinued
[x]
Yellow Compatible 1PC 1 WKT4-Y 09524855 -
Discontinued
[x]
Green Compatible 1PC 1 WKT4-G 09524864 -
Discontinued
[x]
Blue Compatible 1PC 1 WKT4-BL 09524873 -
Discontinued
[x]
Purple Conformity 1PC 1 WKT4-PU 09524882 -
Discontinued
[x]
ADD TO CART

Related Products