Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Dimensions (Vetical x Horizontal x Thickness) (mm) Material (pen cores) Line Width (mm) Material (Shaft) Type Weight (g) Overall Length (mm) Thickness (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Vetical x Horizontal x Thickness) (mm) Material (pen cores) Line Width (mm) Material (Shaft) Type Weight (g) Overall Length (mm) Thickness (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aqueous 155x131x22 - 0.9-1.3 - - 150 - - - 1Case(8color) 1 PC3M8C 87100842 17.99 SGD
In stock
Aqueous - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.4 87100797 2.99 SGD
In stock
- 146x79x57 - 0.9-1.3 - - 240 - - - 1case(15color) 1 PC3M15C 87100833 32.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.8 87100824 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.54 87100815 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.5 87100806 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.37 87100781 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.21 87100736 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.12 87100727 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.3 87100772 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.26 87100763 2.99 SGD
In stock
- - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 - 15.3 1PC 1 PC-3M.25 87100754 2.99 SGD
In stock
Aqueous - Sliver (polyester) 0.9 to 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.1 87100711 2.99 SGD
In stock
water-based - Sliver (polyester) 0.9 - 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.24 09524907 2.99 SGD
In stock
water-based - Sliver (polyester) 0.9 - 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.15 09524916 2.99 SGD
In stock
water-based - Sliver (polyester) 0.9 - 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.33 09524925 2.99 SGD
In stock
water-based - Sliver (polyester) 0.9 - 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.6 09524934 2.99 SGD
In stock
Water-based - Sliver (polyester) 0.9 - 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.2 09524943 2.99 SGD
In stock
Water-based - Sliver (polyester) 0.9 - 1.3 PP Fine print 14.4 141.6 18.5 15.3 1PC 1 PC-3M.13 09524952 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Supplies replenishment
5
From Japan
On 2018-01-19 14:35:22
It is a repeat. Be careful not to push too much core because there is unevenness in the direction of ink.
This review is about item#87100711.
Used by children
5
From Japan
On 2017-04-17 14:47:05
The price came in cheaply and arrived quickly. The child was also pleased
This review is about item#87100797.
Poster
5
From Japan
On 2016-06-24 17:50:22
Beautiful black black is wonderful. .
This review is about item#09524916.
For experiment
5
From Japan
On 2016-03-29 16:37:26
I want a little thin version
This review is about item#09524907.

Related Products