Buy more than* S$200* and get FREE SHIPPING

Glue, AQUA PIT

4.50 (6)
...see all>
Product Options
ADD TO CART
Type Application Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Application Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Replenishment Aqua pit replenishment 546 Body / PE resin 1PC(500mL) 1 PR-WT 09524995 8.99 SGD
Shipped after 2018-04-25
Body Adhesion of paper, cloth, cellophane. 70 Cap / PP resin body / PE resin 1PC(50mL) 1 PT-WT 09524986 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-03-23 14:40:23
Easy to fill with refilling refill bottle spout. There is also no worry that the container is solid and collapsed
This review is about item#9524995.
Clerical work
4
From Japan
On 2016-05-15 17:52:23
Easy to use
This review is about item#09524986.
Sealed work
3
From Japan
On 2016-04-13 14:47:52
It is large capacity, but various refreshing is difficult.
This review is about item#09524995.
Click post posting destination paste etc.
5
From Japan
On 2016-02-09 16:09:10
In traditional liquid nori, there were many types to be painted with sponge, but this product can be used close to conventional one, thick one can extract exquisite amount of nori.
This review is about item#09524986.
To paste the scrapbook of the receipt
5
From Japan
On 2014-12-10 21:59:31
Since I used origami with a favorite item from before, I bought it at the next order.
This review is about item#09524986.
Self-coated envelope
5
From Japan
On 2014-05-11 22:39:49
For replenishment. It was more eco-friendly and more eco-friendly than buying a single item.
This review is about item#09524995.

Related Products