Buy more than* S$200* and get FREE SHIPPING

Correcting Tape Mono-YX Series

5.00 (6)
Outside Dimension (depth D x Width W x Height H) (mm)
19x50x88
Length (m)
12
Specification
Eco-mark certified products Slide cartridge type With rewind button
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 32 1PC 1 CT-YX4 09524961 4.39 SGD
Shipped after 2017-09-25
5 34 1PC 1 CT-YX5 34970284 4.36 SGD
Shipped after 2017-09-25
6 34 1PC 1 CT-YX6 34970293 4.36 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Create documents
5
From Japan
On 2015-10-05 18:24:48
Easy to use
This review is about item#34970284.
Correcting characters
5
From Japan
On 2015-06-13 09:53:32
Easy to use from a long time ago, I loved it, but there are things that are not available in neighborhood dealers recently and purchased from Monotaro.
This review is about item#34970284.
When I made a mistake
5
From Japan
On 2014-12-19 15:30:41
I always worked with correction fluid, but I used it because I do not want time to dry. Although I had used other manufacturers before, it was hard to erase and it was hard to use because the tape went off from the rail or it did not take up ... but this is the best to erase. I regret it if I used it earlier.
This review is about item#34970293.
Office work
5
From Japan
On 2014-03-31 13:09:23
It is handy because it is easy to exchange and cheap.
This review is about item#34970284.
Clerical work
5
From Japan
On 2013-07-16 23:06:55
I bought it for refilling. I think that it is economically good.
This review is about item#34970284.
It is convenient for every correction and deletion etc. of documents.
5
From Japan
On 2011-07-15 16:49:38
I tried variously without fitting my hands and shaking straight lines, which is easiest to use.
This review is about item#34970284.

Related Products