Buy more than* S$200* and get FREE SHIPPING

Red-Blue Pencils

4.17 (6)
Weight (g)
73
Color
Indigo blue and vermilion
Dimension (mm)
18x49x180
Specification
Length racio vermillion : indigo blue = 7 : 3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(12PC) 1 8900VP 7/3 09525101 7.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Medical record entry
5
From Japan
On 2014-08-02 19:36:15
Because more of the red use more convenient.
This review is about item#09525101.
For the study of the son of the third grade
5
From Japan
On 2014-06-19 20:24:47
Ease of use is good because sometimes only used not blue short.
This review is about item#09525101.
Use when needed check of.
4
From Japan
On 2014-01-17 17:11:58
I think that the proportion of red and blue is good. Since the person of red is frequently used.
This review is about item#09525101.
Use at home
1
From Japan
On 2012-06-08 00:11:27
It did not become useless if you are broken medium is core in most things.
This review is about item#09525101.
... The children of the writing instrument
5
From Japan
On 2012-03-26 22:59:55
Red and blue was good if there is a guy of half and half if possible.
This review is about item#09525101.
I use day-to-day affairs Also secretly w to the child's pencil case
5
From Japan
On 2010-04-14 15:19:58
It is conveniently use red is long You will want to stock up with a little more cheap w
This review is about item#09525101.

Related Products