Buy more than* S$200* and get FREE SHIPPING

Power grip timing belt type L050

Purpose
It is widely used in environments requiring transmission performance and durability such as household and industrial sewing machines, machine tools, and automated equipment.
Belt type
L
Nominal Belt Width
50
Belt Thickness (mm)
3.43
Pitch (mm)
9.525
Belt Width (mm)
12.7
...see all>
Product Options
ADD TO CART
Belt Pitch Circumference (mm) JIS Standard Belt Nominal Length Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Pitch Circumference (mm) JIS Standard Belt Nominal Length Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3238.5 - 1275 340 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1275L050 36273544 72.99 SGD
Shipped after 2018-01-26
876.3 JIS K-6372/6373 345 92 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 345L050 09526754 30.99 SGD
Shipped after 2018-01-26
1066.8 JIS K-6372/6373 420 112 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420L050 09526815 35.99 SGD
Shipped after 2018-01-26
1104.9 JIS K-6372/6373 435 116 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 435L050 09526833 37.99 SGD
Shipped after 2018-01-26
1143 JIS K-6372/6373 450 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 450L050 09526842 37.99 SGD
Shipped after 2018-01-26
1524 JIS K-6372/6373 600 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 600L050 09526912 43.99 SGD
Shipped after 2018-01-26
657.225 JIS K-6372/6373 259 69 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 259L050 09526641 27.99 SGD
Shipped after 2018-01-26
847.725 JIS K-6372/6373 334 89 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 334L050 09526745 30.99 SGD
Shipped after 2018-01-26
1085.85 JIS K-6372/6373 427 114 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 427L050 09526824 37.99 SGD
Shipped after 2018-01-26
1181.1 JIS K-6372/6373 465 124 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 465L050 09526851 38.99 SGD
Shipped after 2018-01-26
1571.625 JIS K-6372/6373 619 165 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 619L050 09526921 49.99 SGD
Shipped after 2018-01-26
1857.375 JIS K-6372/6373 731 195 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 731L050 09526946 53.99 SGD
Shipped after 2018-01-26
952.5 JIS K-6372/6373 375 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 375L050 09526781 34.99 SGD
Shipped after 2018-01-26
990.6 JIS K-6372/6373 390 104 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 390L050 09526797 34.99 SGD
Shipped after 2018-01-26
1219.2 JIS K-6372/6373 480 128 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 480L050 09526867 38.99 SGD
Shipped after 2018-01-26
933.45 JIS K-6372/6373 367 98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 367L050 09526772 31.99 SGD
Shipped after 2018-01-26
1295.4 JIS K-6372/6373 510 136 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 510L050 09526876 40.99 SGD
Shipped after 2018-01-26
2000.25 JIS K-6372/6373 788 210 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 788L050 09526955 53.99 SGD
Shipped after 2018-01-26
419.1 JIS K-6372/6373 165 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 165L050 09526553 24.99 SGD
Shipped after 2018-01-26
523.875 JIS K-6372/6373 206 55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 206L050 09526587 24.99 SGD
Shipped after 2018-01-26
771.525 JIS K-6372/6373 304 81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 304L050 09526702 30.99 SGD
Shipped after 2018-01-26
800.1 JIS K-6372/6373 315 84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 315L050 09526711 30.99 SGD
Shipped after 2018-01-26
809.625 JIS K-6372/6373 319 85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 319L050 09526727 30.99 SGD
Shipped after 2018-01-26
819.15 JIS K-6372/6373 322 86 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 322L050 09526736 30.99 SGD
Shipped after 2018-01-26
1333.5 JIS K-6372/6373 525 140 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525L050 09526885 42.99 SGD
Shipped after 2018-01-26
1828.8 JIS K-6372/6373 720 192 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 720L050 09526937 52.99 SGD
Shipped after 2018-01-26
2190.75 JIS K-6372/6373 863 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 863L050 09526964 54.99 SGD
Shipped after 2018-01-26
342.9 JIS K-6372/6373 135 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 135L050 09526535 22.99 SGD
Shipped after 2018-01-26
762 JIS K-6372/6373 300 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300L050 09526693 29.99 SGD
Shipped after 2018-01-26
1371.6 JIS K-6372/6373 540 144 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 540L050 09526894 42.99 SGD
Shipped after 2018-01-26
2324.1 JIS K-6372/6373 915 340 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 915L050 09526973 54.99 SGD
Shipped after 2018-01-26
723.9 JIS K-6372/6373 285 76 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 285L050 09526684 29.99 SGD
Shipped after 2018-01-26
914.4 JIS K-6372/6373 360 96 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 360L050 09526763 31.99 SGD
Shipped after 2018-01-26
1476.375 JIS K-6372/6373 581 155 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 581L050 09526903 43.99 SGD
Shipped after 2018-01-26
1000.125 JIS K-6372/6373 394 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 394L050 09526806 35.99 SGD
Shipped after 2018-01-26
333.375 JIS K-6372/6373 131 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 131L050 09526526 22.99 SGD
Shipped after 2018-01-26
666.75 JIS K-6372/6373 263 70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 263L050 09526657 27.99 SGD
Shipped after 2018-01-26
247.65 JIS K-6372/6373 98 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 98L050 09526492 21.99 SGD
Shipped after 2018-01-26
276.225 JIS K-6372/6373 109 29 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109L050 09526501 21.99 SGD
Shipped after 2018-01-26
381 JIS K-6372/6373 150 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150L050 09526544 22.99 SGD
Shipped after 2018-01-26
533.4 JIS K-6372/6373 210 56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 210L050 09526596 24.99 SGD
Shipped after 2018-01-26
647.7 JIS K-6372/6373 255 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255L050 09526632 27.99 SGD
Shipped after 2018-01-26
685.8 JIS K-6372/6373 270 72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 270L050 09526666 27.99 SGD
Shipped after 2018-01-26
314.325 JIS K-6372/6373 124 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 124L050 09526517 21.99 SGD
Shipped after 2018-01-26
438.15 JIS K-6372/6373 172 46 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 172L050 09526562 24.99 SGD
Shipped after 2018-01-26
571.5 JIS K-6372/6373 225 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 225L050 09526605 26.99 SGD
Shipped after 2018-01-26
609.6 JIS K-6372/6373 240 64 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 240L050 09526614 26.99 SGD
Shipped after 2018-01-26
628.65 JIS K-6372/6373 248 66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 248L050 09526623 27.99 SGD
Shipped after 2018-01-26
476.25 JIS K-6372/6373 187 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 187L050 09526571 24.99 SGD
Shipped after 2018-01-26
704.85 JIS K-6372/6373 277 74 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 277L050 09526675 29.99 SGD
Shipped after 2018-01-26
1466.85 - 578 154 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 578L050 36273273 41.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products