Buy more than* S$200* and get FREE SHIPPING

2.4-13mm, Drill Sharpener

2.33 (3)
Drill Bit Size(mm)
2.5 - 13 (can be polished)
Drill tip angle (degree)
118 (polishing)
Power Source (AC V)
110 - 120(1.75A/MAX, 0.77A/NORMAL)
Continuous Opreration Time (min)
Please use (for motor protection, please read carefully) about 15 use after about 15 minutes, and allowed to rest for 5 minutes or more.
Dimensions (Width W x Depth D x Height H) (mm)
195x128x120
Cord Length (m)
1.8
Weight (kg)
1.1
Caution
Wear goggles while using.
Accessories
13mm chuck, # 180 polishing wheel, diamond wheel fixing wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA826AE 09525171 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Steel material processing
2
From Japan
On 2017-08-03 21:07:10
I can not confirm the machining state of the cutting edge of the drill, so I wish I could check the cutting edge during polishing.
This review is about item#9525171.
Drill polishing
1
From Japan
On 2012-10-18 18:15:35
It is very hard to set it on the chuck. At the end of my hardship I was able to grind straight from the first one.
This review is about item#09525171.
Polishing of ironwork drills
4
From Japan
On 2012-07-26 14:26:04
You need a little trick in the set of drills, but anyone can finish it evenly. It is convenient because it is compact so take it to the work site and you can immediately grind when the drill runs bad.
This review is about item#09525171.