Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Grip Timing Pulley Xl037 Type, With A Bossed Flange

4.00 (1)
Caution
Additional machining, keyway milling, and drilling are not available.
JIS Standard
JIS B-1856
Dimension W (mm)
14.3
Dimensions A (mm)
10.6
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Compatible Flange Dimension H (mm) Dimensions L (mm) Number of Gears Shape Material Dimension PD (mm) Type Dimensions FOD (mm) Dimensions FID (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Compatible Flange Dimension H (mm) Dimensions L (mm) Number of Gears Shape Material Dimension PD (mm) Type Dimensions FOD (mm) Dimensions FID (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 FS10055041 30 25 34 - Pulley: S45C, flange: SPCC 54.98 - 58 46 46   1PC 1 P34XL037-6F 09527201 39.99 SGD
Shipped after 2018-06-22
6 FS10028018 15 20 14 - Pulley: S45C, flange: SPCC 22.64 - 28 17.5 17.5   1PC 1 P14XL037-6F 09527025 15.99 SGD
Shipped after 2018-06-22
7 FS10035025 20 20 18 - Pulley: S45C, flange: SPCC 29.11 - 35 25 25   1PC 1 P18XL037-6F 09527061 20.99 SGD
Shipped after 2018-06-22
6 FS10030020 17 20 16 - Pulley: S45C, flange: SPCC 25.87 - 30 20 20   1PC 1 P16XL037-6F 09527043 18.99 SGD
Shipped after 2018-06-22
8 FS10040028 24 22 20 - Pulley: S45C, flange: SPCC 32.34 - 40 27.5 27.5   1PC 1 P20XL037-6F 09527086 20.99 SGD
Shipped after 2018-06-22
8 FS10040028 24 22 21 - Pulley: S45C, flange: SPCC 33.96 - 40 27.5 27.5   1PC 1 P21XL037-6F 09527095 21.99 SGD
Shipped after 2018-06-22
8 FS10045031 26 22 22 - Pulley: S45C, flange: SPCC 35.57 - 45 31 31   1PC 1 P22XL037-6F 09527104 21.99 SGD
Shipped after 2018-06-22
8 FS10045031 26 22 24 - Pulley: S45C, flange: SPCC 38.81 - 45 31 31   1PC 1 P24XL037-6F 09527122 22.99 SGD
Shipped after 2018-06-26
10 FS10055041 30 25 32 - Pulley: S45C, flange: SPCC 51.74 - 58 46 46   1PC 1 P32XL037-6F 09527192 38.99 SGD
Shipped after 2018-06-22
10 FS10055041 30 25 36 - Pulley: S45C, flange: SPCC 58.21 - 67 51 51   1PC 1 P36XL037-6F 09527217 40.99 SGD
Shipped after 2018-06-22
8 FS10048036 26 22 25 - Pulley: S45C, flange: SPCC 40.43 - 48 36 36   1PC 1 P25XL037-6F 09527131 24.99 SGD
Shipped after 2018-06-22
6 FS10028018 14 20 13 - Pulley: S45C, flange: SPCC 21.02 - 28 17.5 17.5   1PC 1 P13XL037-6F 09527016 14.99 SGD
In stock
7 FS10033023 18 20 17 - Pulley: S45C, flange: SPCC 27.49 - 33 22.5 22.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P17XL037-6F 09527052 20.99 SGD
Shipped after 2018-06-22
8 FS10035025 22 20 19 - Pulley: S45C, flange: SPCC 30.72 - 35 25 25   1PC 1 P19XL037-6F 09527077 20.99 SGD
Shipped after 2018-06-22
5 FS10025015 13 20 12 - Pulley: S45C, flange: SPCC 19.4 - 25 15 15   1PC 1 P12XL037-6F 09527007 17.99 SGD
Shipped after 2018-06-26
6 FS10030020 16 20 15 - Pulley: S45C, flange: SPCC 24.26 - 30 20 20   1PC 1 P15XL037-6F 09527034 18.99 SGD
Shipped after 2018-06-22
10 FS10048036 28 22 26 - Pulley: S45C, flange: SPCC 42.04 - 48 36 36   1PC 1 P26XL037-6F 09527147 26.99 SGD
Shipped after 2018-06-26
10 FS10052036 28 22 27 - Pulley: S45C, flange: SPCC 43.66 - 52 36 36   1PC 1 P27XL037-6F 09527156 27.99 SGD
Shipped after 2018-06-22
5 FS1002413 12 20 11 - Pulley: S45C, flange: SPCC 17.79 - 24 12.5 12.5   1PC 1 P11XL037-6F 09526991 15.99 SGD
Shipped after 2018-06-22
10 FS10055041 28 22 29 - Pulley: S45C, flange: SPCC 46.89 - 55 41 41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P29XL037-6F 09527174 29.99 SGD
Shipped after 2018-06-22
10 FS10055041 30 22 30 - Pulley: S45C, flange: SPCC 48.51 - 55 41 41   1PC 1 P30XL037-6F 09527183 29.99 SGD
Shipped after 2018-06-22
8 FS10045031 26 22 23 - Pulley: S45C, flange: SPCC 37.19 - 45 31 31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P23XL037-6F 09527113 22.99 SGD
Shipped after 2018-06-22
10 FS10055041 28 22 28 - Pulley: S45C, flange: SPCC 45.28 - 55 41 41   1PC 1 P28XL037-6F 09527165 27.99 SGD
Shipped after 2018-06-22
5 FS1002413 10.5 20 10 6F Pulley: S45C, flange:SPCC 16.17 XL form 24 12.5 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P10XL037-6F 09526982 13.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive slider
4
From Japan
On 2017-05-03 08:47:41
It is good that the fixing screws are cut. A flange should also be installed.
This review is about item#09527007.

Related Products