Buy more than* S$200* and get FREE SHIPPING

Drier TD121

4.67 (6)
Body Dimensions (Width x Depth x Height) (mm)
275x83x213
Power Cord (m)
1.8
Power Consumption (W)
1200/600(Low)
Weight (g)
480
Color
Black
Specification
Air slit Air dial Turbo function (push lock type) Hands-free shape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD121 09528093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Styling
5
From Japan
On 2015-01-12 09:32:40
It is good.
This review is about item#09528093.
Construction, to dry the painting place
5
From Japan
On 2014-10-31 14:25:08
It was satisfactory performance at this price. I am satisfied.
This review is about item#09528093.
I dry the things painted in color and dry the bonds.
5
From Japan
On 2014-02-10 14:02:10
Although I purchase and use many units at the company, there is nothing easy to break and it is handy.
This review is about item#09528093.
I am being used by the user in the changing room.
5
From Japan
On 2013-08-28 12:12:23
There is no problem unless you stick to the brand. It is convenient to come in with leaving it.
This review is about item#09528093.
Freeze thaw
5
From Japan
On 2013-01-18 18:58:44
Wind power is also strong and easy to use
This review is about item#09528093.
Dry hair
3
From Japan
On 2009-03-01 13:38:01
Light and affordable price
This review is about item#09528093.