Buy more than* S$200* and get FREE SHIPPING

Reversible Whiteboard

3.67 (3)
Board Thickness (mm)
14.5
Type
Plain
Material
Steel
Accessories
Color magnet 3 / Rahul one marker pen red / black one each
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Board Surface Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Board Surface Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1285x550x1860 1200x900 1PC 1 906 09528906 -
Discontinued
[x]
1885x550x1860 1800x900 1PC 1 915 09528915 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
I am using it for a meeting.
5
From Japan
On 2016-06-10 09:03:26
It is convenient because it can move with casters and the white board is double sided.
This review is about item#09528915.
Management list
5
From Japan
On 2014-03-27 13:34:07
There is no particular improvement.
This review is about item#09528906.
For public relations of in-house notices
1
From Japan
On 2011-10-06 15:34:47
Up to now I bought 4 units, but the inside of the 2 boards is recessed on the surface of the white board, it was not used, we had to exchange it. If there is inspection work etc. before sending it, you can save time and effort twice. In terms of delivery, if you can stop the business office, you can save waste of time. (I was told to tell the shipper if I told the factory by calling the delivery office every time.I would appreciate if you could write to HP if there is a reason why you can not stop the business office.
This review is about item#09528915.

Related Products