Buy more than* S$200* and get FREE SHIPPING

Reversible Whiteboard, Lined

4.00 (1)
Board Thickness (mm)
14.5
Board Surface Dimensions (Width x Height)(mm)
1800x900
Body Dimensions (Width x Depth x Height) (mm)
1885x550x1860
Type
Dark line into
Material
Steel
Accessories
Color magnet 3 / eraser one marker pen red / black one each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 933 09528933 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For cram school lessons
4
From Japan
On 2012-12-04 11:00:35
The whiteboard is slippery, it uses quite a bit of caution to write the shape, size, orientation, etc. of the letters, but the stress of writing when there are dark lines of the grid is reduced. It is easy to balance when drawing figures. Although it was easy to assemble after being delivered, I thought that the part of the leg was old-fashioned and cheesy in the square pipe frame. If you have more than 30,000 items you would like more attention to the strength and design of the legs. Even with a mobile whiteboard with casters, I think it would be useful if shelves and color boxes were to fit underneath.
This review is about item#09528933.

Related Products