Buy more than* S$200* and get FREE SHIPPING

Magnetic Pushpin Bulletin Board

4.00 (2)
Color
Green
Material
Vinyl leather
...see all
Product Options
ADD TO CART
Accessories Application Material (frame) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Application Material (frame) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Six Darumapin Combined pushpin and magnet Aluminum / silver 1200x14.5x900 8.4 1PC 1 976 09528976 -
Discontinued
[x]
Six Darumapin Combined pushpin and magnet Aluminum silver 1800x23x900 - 1PC 1 985 09528985 -
Discontinued
[x]
- - Aluminum / Silver 900x23x600 4.4 1PC 1 967 09528967 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a bulletin board at the construction site
3
From Japan
On 2015-09-23 17:05:28
If possible, I want outdoor.
This review is about item#09528967.
Mansion bulletin board exchange during use
5
From Japan
On 2013-07-12 05:38:24
We received good reputation from our customers. 1, pin, and magnet both can be used. 2, has designed is neat. 3, mounting construction is simple. 4, the purchase price is inexpensive.
This review is about item#09528967.

Related Products