Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

R410A Ball Valve Type Gauge Manifold Kit 80phi Gauge

5.00 (1)
Gauge Diameter (phi mm)
80
Normal Opreration Pressure
(Charge hose) 4.2
Connection Diameter
(Charge hose) 5/16 flare
...see all>
Product Options
ADD TO CART
Compatible Application Purpose Mounting Screw Diameter Connection Port Diameter Charge Hose Compound Gauge (MPa) Pressure (MPa) Mounting Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Application Purpose Mounting Screw Diameter Connection Port Diameter Charge Hose Compound Gauge (MPa) Pressure (MPa) Mounting Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- R410A only - - (Manifold body) 5/16 flare 92cm (red, blue, yellow) -0.1 - 3.8 -0.1 - 5.3 (Gauge) 1/8NPT   1PC 1 TA122W 09530491 -
Discontinued
[x]
- - For R410A (Gauge) 1 / 8NPT 5/16 flare manifold body 150cm (red, blue, yellow) (TA133AF) -0.1 to 3.8 -0.1 to 5.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA122W-2 35222731 -
Discontinued
[x]
Cooling and heating combined - For R410A (Gauge) 1 / 8NPT 5/16 flare manifold body 92cm (red, blue, yellow) (TA132AF) -0.1 to 5.3 -0.1 to 5.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA122WH 35222747 -
Discontinued
[x]
Cooling and heating combined - For R410A (Gauge) 1 / 8NPT 5/16 flare manifold body 150cm (red, blue, yellow) (TA133AF) -0.1 to 5.3 -0.1 to 5.3 -   1PC 1 TA122WH-2 35222756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installing and removing AC.
5
From Japan
On 2015-02-14 01:14:54
Because the gauge is 80 Φ, it is easy to see and has a case so it is very handy.
This review is about item#09530491.

Related Products