Feature
* Products that meet your criteria are shown in
table below.
Compound Gauge (MPa)
-0.1 - 1.8
Pressure (MPa)
-0.1 - 3.8
Kit Contents
(One each for red, blue, yellow x) low-pressure side connection coupler x1 high-pressure side connection coupler x1 R134a service valves can x2 service can T-type joint x1 charge hose 150cm < br> storage case
Specification
Manifold body / high-voltage needle packing Gauge mounting screws / 1/8NPT Connection port / high-pressure side (H) / M12P1.75, low-pressure side (L) / M10P1.5, service side (S) / M10P1 .5, air purge inlet / M10P1.5 With hose holder Charge hose / port size / red / M12P1.75 (female) x M12P1.75 (female) x 1, blue, yellow / M10P1. 5 (female) x 10P1.5 (female) x insect pressing each one
I arrived with the plastic transparent cover of one gauge disconnected. The transparent cover was a slow gauge that could not be fixed firmly and would easily come off. Even if the high-pressure side connecting coupler that was enclosed was inserted into the car side, it was opened at the moment when it was pushed, but after that the pressure was not transmitted to the gauge and it was sealed and the measurement was impossible. The car is an Isuzu elf, but if there is a problem with the compatibility and usage of the car type, please follow someone. We successfully filled from the low-pressure side connection coupler. The enclosed instruction manual was of another product.
It is a cooler gas charge after car air conditioner repair.
From Japan
On 2009-02-21 09:01:03
Gas charging time When setting the gas cans to air removal from the gauge, it is difficult to use the gauge air vent valve. One-touch air release valves are set for gauges of other companies.