Buy more than* S$200* and get FREE SHIPPING

R410a Charge Hose

4.50 (2)
Purpose
For R410A
Normal Opreration Pressure
5.5
Connection Diameter
5/16" flare
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1PC 1 TA136F 09530814 83.99 SGD
In stock
10 1PC 1 TA136F-2 09530823 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When recovering Freon
5
From Japan
On 2017-12-05 20:06:34
In the case of dismantling of buildings etc, there is a power outage so we have to raise all the equipment to the rooftop by stairs, but using long hose can save time and effort. However, collection efficiency will be worse by that amount.
This review is about item#9530823.
High place work. Mound
4
From Japan
On 2016-02-07 15:06:48
It is easy to use, hose.
This review is about item#09530814.

Related Products