Buy more than* S$200* and get FREE SHIPPING

R22, R12 and R502 1/4 Charge Hose Set

5.00 (2)
Burst Pressure (MPa)
27.5
Outside Diameter (phi)
11
Normal Opreration Pressure
5.5
Inside Diameter (phi)
5
Connection Diameter
1/4 Fureamesu x1 / 4 Fureamesu (with push insect)
Material
Gum
Set Contents
(Red, blue, yellow) Charge hose Set of 3
Specification
With valve core inserter
Application
For R22, R12, R502
...see all
Product Options
ADD TO CART
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 1Set 1 TA136A 09530954 69.59 SGD
In stock
150 1Set 1 TA136B 09530963 91.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The gas charge of r134a
5
From Japan
On 2016-06-16 18:05:52
For gauge set that is used in our house was a quarter of the hose purchase here. Minute that is not degraded, easy soft to use. Length was also purchased 1.5m but was right.
This review is about item#09530963.
Air conditioning gas charge
5
From Japan
On 2013-03-19 12:27:10
Long-term use of the manifold, is a hose only replaced because of a gas leak, but was able to better work efficiency can be of hose.
This review is about item#09530954.

Related Products