Buy more than* S$200* and get FREE SHIPPING

R12, R22 and R502 1/4 Long Charge Hose

4.00 (2)
Outside Diameter (phi)
11
Normal Opreration Pressure
3.5
Inside Diameter (phi)
5
Color
Green
Connection Diameter
1/4 Fureamesu x1 / 4 Fureamesu
Specification
With valve core pusher Rubber made
...see all
Product Options
ADD TO CART
Purpose Length (m) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Length (m) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 For R22, R12, R502 1PC 1 TA136E 09531042 199.90 SGD
In stock
For R22, R12, R502 5 - 1PC 1 TA136D 09531033 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Refrigerant replenishment
5
From Japan
On 2014-06-18 04:23:14
It is really convenient if there is this because there is a distance of at least 2 m when there is a distance to the low pressure in the reciprocating compressor (especially two-stage machine room etc.). Moreover, it is possible to truly eliminate the waste of work that vacuuming of the unit on the second floor and gas replenishment can also be done from the first floor.
This review is about item#09531042.
Used when recovering Freon gas
3
From Japan
On 2013-06-21 22:20:40
Convenient because the hose is long and you do not have to move the collector
This review is about item#09531042.

Related Products