Buy more than* S$200* and get FREE SHIPPING

Vacuum Gauge Kit

2.50 (2)
Vacuum Gauge (MPa)
0 - -0.1(0 - -760mmHg)
Outer Diameter (phi mm)
80 (gauge)
Connection Diameter
1/4 flare (pump side and the port side)
Accessories
1/4 Fureamesu x5/16 male flare adapter
Application
Check vacuuming ability and basic air tightness check
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA142VK 09531365 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Air conditioner vacuum
1
From Japan
On 2016-07-02 09:22:21
I can not connect to the gauge's female nut and I can not use it. I hope that there will be accessories that can be connected to the female nut together with the gauge.
This review is about item#09531365.
Vacuum evacuation etc. of car air conditioner
4
From Japan
On 2014-07-25 13:32:47
The gauge is large and easy to see.
This review is about item#09531365.

Related Products