Buy more than* S$200* and get FREE SHIPPING

Ultra Mini Single Stage Vacuum Pump, Oil Back Flow Prevention Function

Oil Volume (mL)
140 (inclusion)
Motor Rotation Speed (min-1r.p.m)
3200
Ultimate Vacuum
375 micron
Exhaust Volume (L/min)
40
System
(Rotor) single-stage, (drive) direct expression
Dimension / Size (mm)
100Wx225Dx170H
Power
100V, 200W
Weight (kg)
3.7
Connection Diameter
5/16 flare
Accessories
Dedicated oil pump, 5/16 "female x1 / 4" male adapter
Application
Vacuuming of room air conditioner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA150SA-2 09531374 329.90 SGD
In stock
ADD TO CART

Related Products