Buy more than* S$200* and get FREE SHIPPING

Ultra Mini Two Stage Vacuum Pump, Oil Back Flow Prevention Function

5.00 (5)
Oil Volume (mL)
140 (inclusion)
Motor Rotation Speed (min-1r.p.m)
3200
Ultimate Vacuum
38 micron
Exhaust Volume (L/min)
40
System
(Rotor) two-stage, (drive) direct expression
Dimension / Size (mm)
100Wx260Dx170H
Power
100V, 200W
Weight (kg)
4.3
Connection Diameter
5/16 flare
Accessories
Dedicated oil pump, 5/16 "female x1 / 4" male adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA150SB-2 09531383 359.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air conditioning mounting
5
From Japan
On 2015-07-03 23:58:20
I am satisfied because it was very easy-to-use products
This review is about item#09531383.
Installation work of air conditioner
5
From Japan
On 2013-07-03 15:59:06
It was light and easy to carry and it was saved
This review is about item#09531383.
Air conditioning vacuum
5
From Japan
On 2013-06-05 07:18:05
It is sufficient performance for household air conditioners and automotive air conditioners.
This review is about item#09531383.
Installation of air conditioner DIY
5
From Japan
On 2013-03-05 11:17:39
The sound is also small and unnoticeable level, small and light, so it is very easy to work, I think that there is no problem at amateur DIY level.
This review is about item#09531383.
Air purge accompanying air conditioner change
5
From Japan
On 2011-11-15 01:23:57
There is nothing wrong. However, although it may not be suitable for professional traders in terms of capabilities, I think that it is recommended in general because there are aspects of price. I want you to increase the supplied compressor oil a little more. We recommend simultaneous purchase of optional compressor oil.
This review is about item#09531383.

Related Products