Buy more than* S$200* and get FREE SHIPPING

High Efficiency Two Stage Vacuum Pump, Anti Oil Back Flow Valve

Oil Volume (mL)
450 (inclusion)
Motor Rotation Speed (min-1r.p.m)
1720 (60Hz) 1440 (50Hz)
Ultimate Vacuum
15x10 -3 Torr (15 microns)
Exhaust Volume (L/min)
78(60Hz), 66(50Hz)
System
(Rotor) two-stage, (drive) direct expression
Dimension / Size (mm)
350(W)x143(D)x265(H)
Power
100V (50/60Hz), (motor) 210W
Weight (kg)
10.7
Connection Diameter
1/4 Fureaosu, 5/16 Fureaosu (R410A use)
Description 2
TA150X - combines small and large displacement, high vacuum, low noise, low price, series vacuum pump is a 4-pole motor adoption machine of new generation. The 4-pole motor vacuum pump of conventional, displacement is small in proportion to the size and weight, the amount of exhaust had hand over the leading role in the two-pole motor vacuum pump of small size and light weight greatly in terms of work efficiency and carry were.However , long vacuum-dried in a high vacuum region is becoming still need to get the vacuum drying in the refrigeration cycle more complete. In particular , more advanced vacuum drying is required new refrigerant that are adversely affected by moisture and (HFC) equipment, the low-temperature equipment. it is possible to without raising the motor temperature in low rotation, strong slowly and carefully, to the vacuum drying operation in peace for a long time, In addition, the new generation that is equally suitable to work in a short period of time greater displacement in a small It is a 4-pole-to-stage vacuum pump. By number of electrode there are four, you will be able to operate at a low rotation speed more motor.Therefore , has the advantage motor sound is a quiet, hard to have a fever, and capable of high torque.
Accessories
Vacuum pump oil 500cc (TA117-1)
Application
Corresponding vacuuming of small - large sized air condition and refrigerating appliance.(supported appliance - 15HP or so)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA150XB 09531401 629.99 SGD
In stock
ADD TO CART

Related Products