Buy more than* S$200* and get FREE SHIPPING

R22 R12 Service Can Valve

4.75 (12)
Connection Port
1/4 "Fureaosu (hose connection port)
Specification
With seal cap
Application
For R22 and R12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA163 09531471 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
For gas replenishment
5
From Japan
On 2017-08-04 19:21:56
It was used to put RSP 34E. It is easy to use it screwing into a can and the degree of opening and closing of the valve is also good.
This review is about item#9531471.
Air conditioner gas replenishment
5
From Japan
On 2015-07-29 21:19:42
R12 Used to replenish alternative gas. It was well sealed and no leakage was noticed as it was attached to a can for a long time. Easy to fine-tune the amount of gas, easy to barge.
This review is about item#09531471.
Replacement of cooler gas
5
From Japan
On 2015-06-08 15:09:46
cheap! There is no problem with the function! that's all!
This review is about item#09531471.
Refrigerant R22 filling operation
5
From Japan
On 2014-07-29 14:01:44
The price is cheap and easy to use and the service can is sealed well and I am satisfied.
This review is about item#09531471.
Air conditioner gas charge of automobile R12
2
From Japan
On 2014-02-17 15:43:38
Since R12 is low frequency of use it is a cheap price so I bought it but I feel that the screw hole diameter is loose than other makers, often the torque does not work well for the service can screw threads Even if you use cans that did not go well with goods with other manufacturers (dengen), I have not tried that. Because it is for use that it can be used without problems in other people's review, it may just be a case of hitting off.
Gas Replenishment to Room Air Conditioner
5
From Japan
On 2013-08-25 18:52:29
It was easy to use.
This review is about item#09531471.
Filling work of refrigerant (R22).
5
From Japan
On 2013-08-23 14:20:19
This product is a valve, I used it when filling the refrigerant of the room air conditioner. Smooth filling work was possible without any problem such as each screw part, valve body, knob part etc. Also I am satisfied with the price side.
This review is about item#09531471.
R22 Air conditioner gas replenishment
5
From Japan
On 2013-07-18 21:11:15
There is no problem in particular. The goods themselves are solid.
This review is about item#09531471.
Air conditioner gas filling
5
From Japan
On 2013-06-27 18:05:09
I used it well.
This review is about item#09531471.
Air conditioner gas charge
5
From Japan
On 2012-08-18 22:11:34
Because the price was cheap, it was enough for purchase and functional.
This review is about item#09531471.

Related Products