Buy more than* S$200* and get FREE SHIPPING

Coated Copper Pipe Spring Bender

4.60 (10)
Overall Length (mm)
2600
Caution
Please take off while turning clockwise.
Application
For coveres copper tube
...see all
Product Options
ADD TO CART
Compatible Copper Pipe Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Copper Pipe Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 3, 4, 19.05 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA510L-6 09532345 63.29 SGD
Shipped after 2017-07-06
1/2 "(12.7) for   1PC 1 TA510L-4 09532327 43.20 SGD
In stock
3/8 "(9.53) for   1PC 1 TA510L-3 09532311 29.75 SGD
In stock
5/8 "(15.88) for   1PC 1 TA510L-5 09532336 53.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2017-06-07 14:58:01
It is handy to work smoothly without breakage of piping! It is! It is!
This review is about item#9532327.
Bending operation of coated copper pipe
5
From Japan
On 2016-11-08 13:46:05
It was saved because the price was cheaper compared with those of other companies. The length of the spring is also quite long so it is convenient.
This review is about item#9532327.
Piping bending of air conditioners
5
From Japan
On 2016-10-01 04:46:28
Easy to use, if there is this, piping can be worn with confidence.
This review is about item#09532311.
Air conditioner installation
5
From Japan
On 2016-08-27 21:39:23
This way you can bend piping with confidence.
This review is about item#9532327.
Refrigerant piping
5
From Japan
On 2016-05-16 21:31:20
Was good
This review is about item#09532336.
To assist in plumbing work
5
From Japan
On 2016-03-11 14:41:21
I bought a spring bender because I have a hydraulic bender when I have to bend the piping due to construction but take time and effort to carry and prepare. I am satisfied because it is very easy to use and can be used immediately.
This review is about item#09532311.
Eco Cute. Heat pump piping.
5
From Japan
On 2016-02-07 22:18:04
It is convenient for usual. Easy to use, but a bit long.
This review is about item#09532327.
Eco Cute heat pump piping
5
From Japan
On 2016-02-06 22:50:31
Although I used it at the work site immediately, it was very helpful and it was saved.
This review is about item#09532327.
Air conditioning plumbing work
5
From Japan
On 2014-01-28 20:00:31
Things that I used so far were products of the same manufacturer, but I overworked it for about ten years and the spring went away so I bought a new one. It is a tough tool that you can overuse and use for 10 years.
This review is about item#09532311.
Processing of clothing copper pipe
1
From Japan
On 2011-10-16 23:21:37
It got broken with one use. I do not want to buy it again. Defects in hardness and strength. Personally I can not recommend purchasing.
This review is about item#09532336.

Related Products