Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever type tube vendor

4.17 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Copper Pipe Diameter Bending Radius (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Copper Pipe Diameter Bending Radius (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8"(9.53) 23.8 335   1pc 1 TA540A-3 09532521 45.99 SGD
In stock
3/4"(19.05) 76.2 830 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TA540A-6 09532555 109.99 SGD
Shipped after 2018-06-28
5/8"(15.88) 57.2 735   1pc 1 TA540A-5 09532546 89.99 SGD
In stock
1/4"(6.35) 14.3 220   1pc 1 TA540A-2 09532512 51.99 SGD
In stock
1/2"(12.7) 38.0 462   1pc 1 TA540A-4 09532537 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
12 mm Machining with aluminum pipes and round bars
5
From Japan
On 2018-06-02 01:31:45
I was thinking that it was a reasonable quality as it was a low price, but I am satisfied that I could bend without errors of 1 mm used. Length of the lever is also sufficient for processing and storage is easy. This application was a frame construction to suspend tanks for agricultural chemical spraying in radio control large engine helicopter. It was easy to assemble as it can be bent without error. Recommended for those who are struggling with pipe processing.
This review is about item#09532537.
Bending of copper pipe
5
From Japan
On 2017-12-22 15:06:43
It is good to be bent 180 degrees. It is even better to be able to fill up the straight part to the limit as it is balanced.
This review is about item#9532521.
Copper pipe construction
5
From Japan
On 2016-11-23 17:48:12
I purchased three types, but I can normally use it without problems! I think it's good!
This review is about item#9532537.
Bend piping for 4 minutes
3
From Japan
On 2016-03-10 14:43:31
If there is a buckling prevention material (to be inserted in a pipe) it is almost possible to correspond. I bought this product just in case. I have not had a chance to take an active part yet. It will be useful for bending a short pipe.
This review is about item#09532537.
Making a framework of Tamo net
2
From Japan
On 2015-11-21 19:13:29
A wrinkle was formed inside the bent pipe which bent R (radius) is small (about 50 R). I think that it is better not to wrinkle because R may be a little bigger
This review is about item#09532537.
Bending of piping
5
From Japan
On 2015-10-12 18:53:59
It is unchanging usability for any manufacturer.
This review is about item#09532546.

Related Products