Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wrench Size (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17x22 1 / 4 X 3 / 8 (flare nut) 1PC 1 TA733TA-1 09532853 29.99 SGD
In stock
24x27 1 / 2 X 5 / 8 (flare nut) 1PC 1 TA733TA-2 09532862 42.99 SGD
In stock
32 x 36 3 / 4 X 3 / 4 (flare nut) 1PC 1 TA733TA-3 09532871 65.99 SGD
In stock
26x29 (for new refrigerants) 1 / 2 X 5 / 8 (flare nut) 1PC 1 TA733TA-4 09532887 51.99 SGD
In stock
22x29 3 / 8 X 5 / 8 (flare nut) 1PC 1 TA733TA-5 09532896 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Air conditioner cleaning operation
5
From Japan
On 2016-05-25 01:20:04
Since it was working in the kitchen of the restaurant, I worked smoothly and smoothly. The correspondence was saved quickly.
This review is about item#09532887.
Air conditioner installation
1
From Japan
On 2015-05-22 22:17:56
I use it as a pressure wrench support, but since it has an angle, if you tightly tighten it, the copper pipe will bend. I will not be suitable for my intended use I say flat is better or I want a 12, 17 mm flare nut wrench as a two-thirds support!
This review is about item#09532853.
For air conditioning piping
5
From Japan
On 2014-07-28 18:52:32
It is very convenient when air conditioning piping
This review is about item#09532853.
Desorption of air conditioning equipment
5
From Japan
On 2014-05-13 19:35:43
TA733TA-1 (17 × 22) is used every time during work. Room air conditioners are ideal for removal of closing valve cap and removal of cap of service port. TA733TA-2 (24 × 27) was purchased for packaged air conditioners, but it is still unopened. Usability was very good.
This review is about item#09532853.
Room air conditioner installation etc.
4
From Japan
On 2011-09-22 22:09:53
no problem. It is convenient if you have one for people who frequently install room air conditioners.
This review is about item#09532853.
Air conditioner repair
5
From Japan
On 2010-10-12 22:29:21
Because it is unnecessary to adjust the size when two spanners or monkey, this one is very convenient.
This review is about item#09532853.

Related Products