Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TKG Part Caliber (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Caliber (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-0151-1406 165 1500 530 1PC 1 16.5cm 09534192 -
Discontinued
[x]
4-0151-1402 100 300 450 1PC 1 10cm 09534156 15.99 SGD
Shipped after 2018-01-22
4-0151-1403 120 500 470 1PC 1 12cm 09534165 -
Discontinued
[x]
4-0151-1405 145 1000 505 1PC 1 14.5cm 09534183 -
Discontinued
[x]
- 90 260 445 1PC 1 9cm 09534147 14.99 SGD
In stock
- 130 800 480 1PC 1 13cm 09534174 17.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For paint formulation
5
From Japan
On 2014-07-15 16:32:56
The paint was a solvent, so we were looking for a stainless steel and reasonable price. The size is reasonable and easy to use. Frequency of use is low, so I think that it is a very good product if durability is good.
This review is about item#09534183.

Related Products