Buy more than* S$200* and get FREE SHIPPING

Silicone Hand Cleaners

2.67 (3)
Material
Silicon rubber
...see all
Product Options
ADD TO CART
Spatula Dimension (mm) Overall Length (mm) TKG Part Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spatula Dimension (mm) Overall Length (mm) TKG Part Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x110 408 4-0351-2101 200 1PC 1 Extra large 09534375 24.20 SGD
In stock
54x82 245 4-0351-2201 260 1PC 1 Big 09534384 7.91 SGD
In stock
25x65 265 4-0351-2202 260 1PC 1 Small 09534393 5.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Contact CIRCO
3
From Japan
On 2016-07-20 21:57:05
This is especially easy to use no problem. Favorable
This review is about item#09534384.
When we collect the remaining material to blunted
4
From Japan
On 2015-12-21 17:18:55
Size was purchased I think that can be used to big large blunted. Handle was a shame in a hygienic surface for the tree, you will want to re-purchase it's plastic.
This review is about item#09534375.
Export residue adhering to the narrow point
1
From Japan
On 2012-05-18 12:53:32
Because this product is sold at 100 yen shops and mass Now more expensive to buy in the Monotaro I think that it does not become useless shopping and a little more clarity and size of the image is there
This review is about item#09534393.

Related Products