Buy more than* S$200* and get FREE SHIPPING

Anodized Aluminum Funnel

4.00 (7)
...see all
Product Options
ADD TO CART
Lower Diameter (phi mm) Height (mm) TKG Part Upper Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Diameter (phi mm) Height (mm) TKG Part Upper Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 50 - 70 1PC 1 6cm 09534777 -
Discontinued
[x]
7 60 - 96 1PC 1 9cm 09534786 -
Discontinued
[x]
10 85 4-0404-1003 125 1PC 1 12cm 09534795 -
Discontinued
[x]
10 120 - 165 1PC 1 15cm 09534804 -
Discontinued
[x]
12 150 - 198 1PC 1 18cm 09534813 -
Discontinued
[x]
16 170 - 230 1PC 1 21cm 09534822 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Used in the oil refill, etc.
4
From Japan
On 2016-06-18 09:23:26
You can use without spilling the liquid around. Since the commodity is light must be careful that it where the wind is strong.
This review is about item#09534786.
Put the detergent container
5
From Japan
On 2016-04-25 14:38:15
When you put the detergent, it is good without spilling.
This review is about item#09534804.
Insertion of oils and fats
5
From Japan
On 2016-01-29 18:47:25
It is the goods without problem.
This review is about item#09534804.
It was transferred liquid
1
From Japan
On 2015-11-19 17:07:57
Under the diameter of the commodity is useless There are over 7MM
This review is about item#09534786.
For grilled meat sauce
5
From Japan
On 2013-10-10 14:10:41
Cheap cost-effectiveness are price is high. There is no favorably compared with similar products.
This review is about item#09534813.
Used to transfer gasoline into a container of subdivision
5
From Japan
On 2011-09-20 09:17:18
It is very easy to use and contains cut of the air vent is in the portion corresponding to the container of subdivision
This review is about item#09534795.
Bike maintenance
3
From Japan
On 2010-11-09 18:38:23
It has been used at the time of engine oil change of bike. I think that it is reasonable when considering the price.
This review is about item#09534777.

Related Products