Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagon-head axis stainless steel twist drill

4.00 (4)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Drill tip angle (degree) Materials (Blade) Under Head Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Drill tip angle (degree) Materials (Blade) Under Head Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 118 Cobalt HSS 41 2.6 6.35 29 86 1PC 1 2.6MM 09535653 11.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 42 2.7 6.35 30 87 1PC 1 2.7MM 09535662 11.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 62 6.3 6.35 53 107 1PC 1 6.3MM 09536012 29.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 33 1.8 6.35 22 78 1PC 1 1.8MM 09535583 10.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 33 2.1 6.35 23 78 1PC 1 2.1MM 09535601 11.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 37 2.2 6.35 26 82 1PC 1 2.2MM 09535617 12.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 43 3.1 6.35 32 88 1PC 1 3.1MM 09535705 11.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 46 3.9 6.35 37 91 1PC 1 3.9MM 09535784 12.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 46 4.1 6.35 37 91 1PC 1 4.1MM 09535802 13.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 56 5.4 6.35 47 101 1PC 1 5.4MM 09535924 20.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 59 5.8 6.35 50 104 1PC 1 5.8MM 09535967 24.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 62 6.2 6.35 53 107 1PC 1 6.2MM 09536003 27.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 27 1.2 6.35 - 72 1PC 1 1.2MM 09535565 12.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 48 4.3 6.35 41 93 1PC 1 4.3MM 09535827 24.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 53 5.1 6.35 45 98 1PC 1 5.1MM 09535906 24.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 59 6.0 6.35 50 104 1PC 1 6.0MM 09535985 20.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 50 4.7 6.35 41 95 1PC 1 4.7MM 09535863 24.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 59 5.5 6.35 50 104 1PC 1 5.5MM 09535933 19.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 59 5.6 6.35 50 104 1PC 1 5.6MM 09535942 25.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 59 5.9 6.35 50 104 1PC 1 5.9MM 09535976 27.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 65 6.4 6.35 56 110 1PC 1 6.4MM 09536021 31.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 65 6.5 6.35 56 110 1PC 1 6.5MM 09536037 24.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 48 4.4 6.35 41 93 1PC 1 4.4MM 09535836 20.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 59 5.7 6.35 50 104 1PC 1 5.7MM 09535951 25.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 62 6.1 6.35 53 107 1PC 1 6.1MM 09535994 29.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 46 3.8 6.35 37 91 1PC 1 3.8MM 09535775 12.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 50 4.6 6.35 41 95 1PC 1 4.6MM 09535854 20.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 53 4.9 6.35 45 98 1PC 1 4.9MM 09535881 20.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 41 2.4 6.35 29 86 1PC 1 2.4MM 09535635 13.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 42 2.8 6.35 30 87 1PC 1 2.8MM 09535671 12.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 42 2.9 6.35 30 87 1PC 1 2.9MM 09535687 11.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 44 3.7 6.35 34 89 1PC 1 3.7MM 09535766 15.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 37 2.3 6.35 26 82 1PC 1 2.3MM 09535626 12.99 SGD
Shipped after 2018-06-27
1-0576 688-2943 118 Cobalt HSS 53 4.8 6.35 45 98 1PC 1 4.8MM 09535872 14.99 SGD
Shipped after 2018-06-26
- - 118 Cobalt HSS 56 5.3 6.35 47 101 1PC 1 5.3MM 09535915 22.99 SGD
Shipped after 2018-06-27
- - 118 Cobalt HSS 43 3.2 6.35 32 88 1PC 1 3.2MM 09535714 11.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 44 3.6 6.35 34 89 1PC 1 3.6MM 09535757 12.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 48 4.5 6.35 41 93 1PC 1 4.5MM 09535845 11.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 33 1.5 6.35 18 78 1PC 1 1.5MM 09535574 10.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 33 2 6.35 23 78 1PC 1 2.0MM 09535592 10.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 25 1 6.35 12 70 1PC 1 1.0MM 09535556 10.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt HSS 44 3.4 6.35 34 89 1PC 1 3.4MM 09535732 11.99 SGD
Shipped after 2018-06-25
- - - - - 5.2 - 45 98 1pc 1 B6KSDD0520 10599182 14.99 SGD
Shipped after 2018-07-02
- - 118 Cobalt high-speed steel 41 2.5 6.35 29 86 1PC 1 2.5MM 09535644 10.99 SGD
Shipped after 2018-06-25
- 688-2765 118 Cobalt high-speed steel 42 3.0 6.35 30 87 1PC 1 3.0MM 09535696 8.99 SGD
Shipped after 2018-06-25
- 688-2790 118 Cobalt high-speed steel 43 3.3 6.35 32 88 1PC 1 3.3MM 09535723 9.99 SGD
Shipped after 2018-06-25
- 688-2811 118 Cobalt high-speed steel 44 3.5 6.35 34 89 1PC 1 3.5MM 09535741 9.99 SGD
Shipped after 2018-06-25
- 688-2862 118 Cobalt high-speed steel 46 4.0 6.35 37 91 1PC 1 4.0MM 09535793 10.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt high-speed steel 46 4.2 6.35 37 91 1PC 1 4.2MM 09535811 12.99 SGD
Shipped after 2018-06-25
- - 118 Cobalt high-speed steel 53 5.0 6.35 45 98 1PC 1 5.0MM 09535897 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of aluminum plate etc.
4
From Japan
On 2016-12-04 14:43:11
There is no good thing for hexagonal shaft for aluminum, so I am using this as a substitute.
This review is about item#9535723.
Steel material drilling
5
From Japan
On 2015-10-13 04:10:43
It breaks well for a long time. Because it is very hard, it is easy to break when hit with impact, so construction with a drill driver is essential. I like it more than NACHI.
This review is about item#09535775.
4mm tap pilot hole
5
From Japan
On 2013-11-14 10:13:51
I could do a smooth opening work without the tip of the tip. I think that it is better for 3.3 mm stamps to be larger and easy to see.
This review is about item#09535723.
Drilling of iron plate etc.
2
From Japan
On 2011-11-09 20:02:57
Is not short-cut life too short? Mind
This review is about item#09535741.

Related Products