Buy more than* S$200* and get FREE SHIPPING

Stainless Padlock Lifting Type,Single Lock

Lock System
Single lock
Dimensions f (mm)
phi4.0
Dimensions c(mm)
22
Number of Keys
3 pcs.
Dimensions b (mm)
40.8
Dimensions e (mm)
13.5
Dimensions a (mm)
25
Dimension d (mm)
18.8
Thickness (mm)
12.5
Material
Suspended brass :: Body Stainless (SUS304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IB-080 09146557 7.22 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products