Buy more than* S$200* and get FREE SHIPPING

Blue Pencils

4.40 (5)
Weight (g)
73
Dimension (mm)
18x49x180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(12PC) 1 8900P 09525117 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For children's school
5
From Japan
On 2017-04-11 15:02:04
It can be purchased at a lower price than others, and delivery is also expedited quickly.
This review is about item#9525117.
Children must be at school
5
From Japan
On 2014-11-12 14:09:47
A blue pencil dozen looked for a variety of shops but was unable to find it. I can appreciate it because I can buy it here
children `s
3
From Japan
On 2014-03-20 19:51:56
it is normal.
This review is about item#09525117.
For elementary school children
5
From Japan
On 2014-01-20 10:55:32
I searched for blue pencils at home centers and shopping centers, but I was looking for a dozen things, with only three bottles.
This review is about item#09525117.
Writing a line of wood
4
From Japan
On 2013-04-20 07:37:01
. Because it is a colored pencil, its core is soft, and since it is a prominent color even when writing timber, I have patronized for many years
This review is about item#09525117.

Related Products